Masterflex® L/S® Standard Pump Head with Long-Shaft for High-Performance Precision Tubing, L/S 24, Polycarbonate Housing, SS Rotor
MFLX07024-10
Ideal for fluid transfer applications requiring high accuracy and repeatability.
- Standard heads are precision molded to accommodate a single size of tubing
- Pump head is compact and simple in design with same side tubing entry/exit—perfect for space-limited applications
- Standard heads are compact and easy to integrate into your OEM applications
- Suitable for use with L/S® 24 tubing size
- Rotor is constructed of stainless steel (SS) for enhanced durability
This Standard pump head accepts a single tubing size to ensure optimal performance from your Masterflex pump. Use with Masterflex L/S pump drives requiring the long-shaft style pump head. These pump heads are not compatible with standard shaft drives.
- Maximum Flow Rate:1700 ml/min
- Min. flow rate:2,8 ml/min
- No. of channels:1
- Pump series:L/S
- Description:Standard long-shaft pump head for size 24 L/S tubing, PC housing/SS rotor.
- Seq:08
- Environmentally Preferable:
- Model:07024-10
- Gear ratio:1:1
- Occlusion:Fixed
- Optimum RPM range:0,02 - 600 rpm
- Tubing retention:Manual
- Tubing sizes accepted:L/S® 24
- Volume per revolution with L/S 24 tubing:2,8 ml
- Warranty:2 years
- Pk:1
- Rollers:Three; stainless steel
- Housing material:PC
- Rotor material:Stainless Steel
Frequently Bought Together