Order Entry
Austria
ContactUsLinkComponent
 
Masterflex® L/S® Standard Pump Head with Long-Shaft for High-Performance Precision Tubing, L/S 24, Polycarbonate Housing, CRS Rotor
  MFLX07024-00
undefined
Masterflex® L/S® Standard Pump Head with Long-Shaft for High-Performance Precision Tubing, L/S 24, Polycarbonate Housing, CRS Rotor
  MFLX07024-00

 

Ideal for fluid transfer applications requiring high accuracy and repeatability.

  • Standard heads are precision molded to accommodate a single size of tubing
  • Pump head is compact and simple in design with same side tubing entry/exit—perfect for space-limited applications
  • Standard heads are compact and easy to integrate into your OEM applications
  • Suitable for use with L/S® 24 tubing size
  • Rotor is constructed of cold-rolled steel (CRS) for better chemical resistance

This Standard pump head accepts a single tubing size to ensure optimal performance from your Masterflex pump. Use with Masterflex L/S pump drives requiring the long-shaft style pump head. These pump heads are not compatible with standard shaft drives.

  • Maximum Flow Rate:
    1700 ml/min
  • Min. flow rate:
    2,8 ml/min
  • No. of channels:
    1
  • Pump series:
    L/S
  • Description:
    Standard long-shaft pump head for L/S 24 tubing, PC housing/CRS rotor
  • Seq:
    07
  • Environmentally Preferable:
  • Model:
    07024-00
  • Gear ratio:
    1:1
  • Occlusion:
    Fixed
  • Optimum RPM range:
    0,02 - 600 rpm
  • Tubing retention:
    Manual
  • Tubing sizes accepted:
    L/S® 24
  • Volume per revolution with L/S 24 tubing:
    2,8 ml
  • Warranty:
    2 years
  • Pk:
    1
  • Rollers:
    Three; cold-rolled steel
  • Housing material:
    PC
  • Rotor material:
    Cold-rolled Steel
Frequently Bought Together