Masterflex® I/P® Standard Pump Head, Replacement End Bell Assembly, PPS Housing, SS Rotor, I/P® 82
Catalog # MFLX07019-77
Supplier: Avantor Fluid Handling
About this item
Get the most our of your Masterflex® Pump Head with these replacement parts.
- Choose replacement parts suitable for your L/S® and I/P® pump head
- Suitable for use with I/P® 82 Standard pump head
- Constructed with durable Polyphenylene Sulfide (PPS) housing and stainless steel (SS) rotor
Replacement parts to keep your pump head operating even longer. Two end bell assemblies are required for a complete head assembly.
- Pump series:I/P
- Description:Standard Pump Head, Replacement End Bell Assembly, PPS Housing, SS Rotor, I/P® 82 Tubing
- Seq:22
- Environmentally Preferable:
- Model:07019-77
- Open-head sensor:No
- Tubing sizes accepted:I/P 82
- Warranty:2 years
- Pk:1
- Housing material:PPS
- Rotor material:Stainless Steel
Frequently Bought Together