Masterflex® L/S® Standard Pump Head for Precision Tubing L/S® 17, Polycarbonate Housing, SS Rotor
Catalog # MFLX07017-21
Supplier: Avantor Fluid Handling
2 year warranty
About this item
Ideal for fluid transfer applications requiring high accuracy and repeatability.
- Standard heads are precision molded to accommodate a single size of tubing
- Pump head is compact and simple in design with same side tubing entry/exit—perfect for space-limited applications
- Standard heads are compact and easy to integrate into your OEM applications
- Stack up to four heads depending on drive recommendations
- Rotor is constructed of stainless steel (SS) for enhanced durability
- Suitable for use with L/S® 17 Precision pump tubing
This Standard pump head accepts precision tubing— ensures optimal performance from your Masterflex pump. Select a pump head for one of the following precision tubing sizes: L/S 13, L/S 14, L/S 16, L/S 17, L/S 18.
Delivery: Includes tubing loading key and single-channel mounting hardware.
- Maximum Flow Rate:1700 ml/min
- No. of channels:1
- Pump series:L/S
- Description:L/S® Standard Pump Head for Precision Tubing L/S® 17, Polycarbonate Housing, SS Rotor
- Height:77 mm
- Length:64 mm
- Seq:11
- Environmentally Preferable:
- Model:07017-21
- Gear ratio:1:1
- Occlusion:Fixed
- Open-head sensor:No
- Optimum RPM range:0,02 - 600 rpm
- Suction lift:6,7 m (22 ft.)
- Tubing retention:Manual
- Tubing sizes accepted:L/S® 17
- Volume per revolution with L/S 17 tubing:2,8 ml
- Warranty:2 years
- Pk:1
- Rollers:3
- Width:77 mm
- Housing material:PC
- Rotor material:Stainless Steel
Frequently Bought Together