Masterflex® L/S® Standard Pump Head, Replacement Rotor Assembly, High-Performance Precision Tubing Sizes, SS Rotor
Catalog # MFLX07015-90
Supplier: Avantor Fluid Handling
About this item
Get the most our of your Masterflex® Pump Head with these replacement parts.
- Choose replacement parts suitable for your L/S® and I/P® pump head
- Suitable for use with L/S® Standard Pump Heads 07015-21, and -52; 07024-21 and -52
Replacement parts to keep your pump head operating even longer. Two end bell assemblies are required for a complete head assembly.
- Pump series:L/S
- Description:Standard Pump Head, Replacement Rotor Assembly, High-Performance Precision Tubing Sizes, SS Rotor; 1/Ea
- Seq:11
- Environmentally Preferable:
- Model:07015-90
- Open-head sensor:No
- Tubing sizes accepted:L/S 15, 24, 35, 36
- Warranty:2 years
- Pk:1
- Rotor material:Stainless Steel
Frequently Bought Together