Masterflex® L/S® Standard Pump Head with Long-Shaft for High-Performance Precision Tubing, L/S 15, Polycarbonate Housing, CRS Rotor
MFLX07015-00
Ideal for fluid transfer applications requiring high accuracy and repeatability.
- Standard heads are precision molded to accommodate a single size of tubing
- Pump head is compact and simple in design with same side tubing entry/exit—perfect for space-limited applications
- Standard heads are compact and easy to integrate into your OEM applications
- Suitable for use with L/S® 15 tubing size
- Rotor is constructed of cold-rolled steel (CRS) for better chemical resistance
This Standard pump head accepts a single tubing size to ensure optimal performance from your Masterflex pump. Use with Masterflex L/S pump drives requiring the long-shaft style pump head. These pump heads are not compatible with standard shaft drives.
- Maximum Flow Rate:1000 ml/min
- Min. flow rate:1,7 ml/min
- No. of channels:1
- Pump series:L/S
- Description:Standard long-shaft pump head, L/S 15, PC housing/CRS rotor.
- Seq:02
- Environmentally Preferable:
- Model:07015-00
- Gear ratio:1:1
- Occlusion:Fixed
- Optimum RPM range:0,02 - 600 rpm
- Tubing retention:Manual
- Tubing sizes accepted:L/S® 15
- Volume per revolution with L/S 15 tubing:1,7 ml
- Warranty:2 years
- Pk:1
- Rollers:Three; cold-rolled steel
- Housing material:PC
- Rotor material:Cold-rolled Steel
Frequently Bought Together