Masterflex® L/S® Standard Pump Head, Replacement Rotor Assembly, for Precision Tubing, CRS Rotor
Artikelnr. MFLX07013-80
Lieferant: Avantor Fluid Handling
Über diesen Artikel
Get the most our of your Masterflex® Pump Head with these replacement parts.
- Choose replacement parts suitable for your L/S® and I/P® pump head
- Suitable for use with L/S® Standard Pump Heads 07013-20, -42; 07014-20, -42; 07016-20, -42; 07017-20, -42; 07018-20, -42
Replacement parts to keep your pump head operating even longer. Two end bell assemblies are required for a complete head assembly.
- Pump series:L/S
- Description:Standard Pump Head, Replacement Rotor Assembly, Precision Tubing Sizes, CRS Rotor; 1/Ea
- Seq:02
- Environmentally Preferable:
- Model:07013-80
- Open-head sensor:No
- Tubing sizes accepted:L/S 13, 14, 16, 25, 17, 18
- Warranty:2 years
- Pk:1
- Rotor material:Cold-rolled steel (CRS)
Frequently Bought Together