Order Entry
Austria
ContactUsLinkComponent
Micropump Low-flow pump head, pressure-loaded, 0.084 mL/revolution
Micropump Low-flow pump head, pressure-loaded, 0.084 mL/revolution
Catalog # MFLX07002-35
undefined
Micropump Low-flow pump head, pressure-loaded, 0.084 mL/revolution
Catalog # MFLX07002-35

About this item

Offering remote C-mount choices for your low-flow applications.

  • Use for applications requiring high initial differential pressure.
  • Suction-shoe design ensures complete fluid transfer for increased volumetric accuracy
  • Pump efficiency increases as discharge pressure increases

The compact pump head requires a drive for proper operation. Order drives separately.

Optional Service kit includes: gears, suction shoe, shaft seals, and springs. Order separately.

Contact our Application Specialists for assistance.

  • Flow rate:
    0,084 ml/rev
  • Maximum Flow Rate:
    672 ml/min
  • Max. viscosity:
    100 cP
  • Seal material:
    PTFE
  • Description:
    Low-flow pump head, pressure-loaded, 0,084 ml/revolution
  • Environmentally Preferable:
  • Differential pressure:
    2,8 bar (40 psi)
  • Duty cycle continuous:
    Yes
  • Gear material:
    Carbon graphite
  • Inlet connection:
    0,125 NPT(F)
  • Outlet connection:
    0,125 NPT(F)
  • Particulates:
    No
  • Relief valve:
    No
  • Run dry:
    Under 30 seconds
  • Min. temperature:
    –46 °C (–50 °F)
  • Max. temperature:
    177 °C (350 °F)
  • Warranty:
    1 year
  • Body material:
    316 stainless steel
  • Pk:
    1
  • Max. motor RPM:
    8000 rpm
Frequently Bought Together