Masterflex® L/S® Precision Pump Tubing, PharMed® BPT, L/S 17; 25 ft
MFLX06508-17
CE certificate
Protect your light-sensitive samples.
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
Applications: Cell and tissue culture work, pharmaceutical, light-sensitive samples
Characteristics: Nontoxic, nonhemolytic, extremely low permeability, resists acids, bases, and oxidizing agents; heat-sealable, bondable, formable, opaque beige
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Maximum Flow Rate:1700 ml/min
- Tubing int.Ø:6,40 mm (0,252")
- Max. pressure:1,4 bar (20 psi)
- Max. temperature:132 °C (270 °F)
- Pump series:L/S
- Description:L/S® Precision Pump Tubing, PharMed® BPT, L/S 17; 25 ft
- Seq:04
- Environmentally Preferable:
- Model:06508-17
- Length per pack:7,6 m (25 ft.)
- Max. temperature (dynamic):100 °C (212 °F)
- Min. temperature (dynamic):–20 °C (–4 °F)
- Regulatory approvals:Non-DEHP;RoHS;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Suction lift H₂O:6,7 m (22 ft.)
- Min. temperature:–51 °C (–60 °F)
- Max. vacuum:510 mm Hg (20" Hg)
- Sterilisation:Autoclave, Ethylene Oxide, Gamma Irradiation up to 2,5 Mrad
- Warranty:Out of box
- Tubing material:PharMed® BPT
- Pk:25 Feet
- Hose barb size:0,25"
- L/S Masterflex tubing size:17
Frequently Bought Together