Order Entry
Austria
ContactUsLinkComponent
 
Tubing Rack, 10-Channel for 1/4" OD Tubing, Non-Adhesive Back, 10/Pk
  MFLX06432-03
undefined
Tubing Rack, 10-Channel for 1/4" OD Tubing, Non-Adhesive Back, 10/Pk
  MFLX06432-03

 

An easy solution to secure and route multiple tubing lines.

  • Keep your tubing lines organised and untangled

These tube racks offer a simple and economical method for organising tubing lines. The ³/₁₆" and ¹/₄" sizes can be easily separated down to single holders by hand for increased flexibility and custom tubing arrangements. The ³/₁₆" and ¹/₄" sizes are available with adhesive fastener, and all sizes are available with through holes for secure mounting (mounting screws are not included). Standard racks are black polyethylene; ³/₁₆" and ¹/₄" sizes are available in other colours.

  • Description:
    Tubing Rack, 10-Channel for 1/4" OD Tubing, Non-Adhesive Back, 10/Pk
  • Seq:
    04
  • Environmentally Preferable:
  • No. of channels:
    10
  • Warranty:
    1 year
  • Pk:
    10
  • For tubing ext.Ø:
    6,35 mm (0,25")
Frequently Bought Together