Masterflex® L/S® 2-Stop Precision Pump Tubing, Platinum-Cured Silicone, L/S 13; 8/Pk
Catalog # MFLX06421-13
Supplier: Avantor Fluid Handling
About this item
Excellent biocompatibility that meets multiple classifications.
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
- Slightly greater clarity than peroxide-cured tubing
- Smooth surfaces; lower protein binding levels
- Fewer potential leachables
- Tubing Size: L/S 13
Applications: Pharmaceutical, biotech, peristaltic pumping, and food applications
Characteristics: Excellent heat resistance, low compression set, odorless, nontoxic, translucent
For use with Masterflex® multichannel pump heads.
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Maximum Flow Rate:30 ml/min
- Tubing int.Ø:0,80 mm (0,031")
- Max. pressure:2,7 bar (40 psi)
- Max. temperature:230 °C (446 °F)
- Pump series:L/S
- Description:L/S® 2-Stop Precision Pump Tubing, Platinum-Cured Silicone, L/S 13; 8/Pk
- Seq:01
- Environmentally Preferable:
- Model:06421-13
- Length per pack:0,38 m (1,25 ft.)
- Max. temperature (dynamic):100 °C (212 °F)
- Min. temperature (dynamic):–40 °C (–40 °F)
- Regulatory approvals:3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Suction lift H₂O:8,8 m (29 ft.)
- Min. temperature:–50 °C (–58 °F)
- Max. vacuum:660 mm Hg (26" Hg)
- Sterilisation:Autoclave, Ethylene Oxide, Gamma Irradiation
- Warranty:Out of box
- Tubing material:Platinum-cured silicone
- Pk:8
- Hose barb size:0,0625"
- L/S Masterflex tubing size:13
Frequently Bought Together