Order Entry
Austria
ContactUsLinkComponent
Masterflex® Transfer Tubing, Microbore PTFE, 0.032" ID x 0.056" OD; 100 ft/roll
Masterflex® Transfer Tubing, Microbore PTFE, 0.032" ID x 0.056" OD; 100 ft/roll
Catalog # MFLX06417-31
CE certificate
undefined
Masterflex® Transfer Tubing, Microbore PTFE, 0.032" ID x 0.056" OD; 100 ft/roll
Catalog # MFLX06417-31
CE certificate

About this item

Ideal of extreme temperatures and harsh chemical environments.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • Tubing size: 0.032" ID x 0.056" OD

Use this translucent tubing in extreme temperatures and in harsh chemical environments. It's chemically inert, has low permeability, and has the lowest friction coefficient of any tubing. Temperature range is –400 to 500 °F (–240 to 260 °C); melts at 620 °F (327 °C). Tensile strength is 2500 to 4000 psi. PTFE tubing resin is UL-recognized and complies with FDA (21 CFR 177.1550) and USP Class VI requirements.

  • Tubing ext.Ø:
    1,4224 mm (0,056")
  • Tubing int.Ø:
    0,8128 mm (0,032")
  • Wall thickness:
    0,3048 mm
  • Max. pressure:
    275,8 bar (4000 psi)
  • Max. temperature:
    260 °C (500 °F)
  • Colour:
    Translucent
  • Description:
    Transfer Tubing, Microbore PTFE, 0,032" ID x 0,056" OD; 100 ft/roll
  • Length:
    30,5 m
  • Seq:
    03
  • Environmentally Preferable:
  • Model:
    06417-31
  • GMP compliant:
    Yes
  • Length per pack:
    30,5 m (100 ft.)
  • Regulatory approvals:
    FDA;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –240 °C (–400 °F)
  • Working pressure:
    275,8 bar (4000 psi)
  • Clarity:
    Translucent
  • Tubing material:
    PTFE
  • Pk:
    100 Feet
Frequently Bought Together