Masterflex® Transfer Tubing, PFA, 3/16" ID x 1/4" OD; 25 ft
MFLX06371-03
CE certificate
Stands up to highly corrosive materials.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
- Tubing size: 3/16" ID x 1/4" OD
Applications: Demanding lab, chemical, electrical, mechanical, pharmaceutical, and automotive applications. For the transfer of high-temperature or highly corrosive materials. Also good for high-purity work.
Characteristics: Chemically inert, nontoxic, and virtually nonporous. Excellent crack- and stress-resistance. Low coefficient of friction. Translucent.
Resin certification: Resin is FDA-compliant (21 CFR 177.1550); meets USP Class VI requirements. Tubing is manufactured according to GMP.
Temperature range: -320 to 500 °F (-195 to 260 °C)
Sterilize: Autoclave, ethylene oxide, or use dry heat.
- Tubing ext.Ø:6,4 mm (0,25")
- Tubing int.Ø:4,8 mm (0,1875")
- Wall thickness:0,8 mm
- Max. pressure:19,3 bar (280 psi)
- Max. temperature:260 °C (500 °F)
- Colour:Translucent
- Description:Transfer Tubing, PFA, 3/16" ID x 1/4" OD; 25 Ft
- Length:7,6 m
- Seq:13
- Environmentally Preferable:
- Model:06371-03
- GMP compliant:Yes
- Length per pack:7,6 m (25 ft.)
- Regulatory approvals:FDA;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–195 °C (–319 °F)
- Working pressure:19,3 bar (280 psi)
- Clarity:Translucent
- Tubing material:PFA
- Pk:25 Feet
Frequently Bought Together