Order Entry
Austria
ContactUsLinkComponent
Masterflex® Transfer Tubing, High-Purity PFA-450, 5/8" ID x 3/4" OD; 25 ft
Masterflex® Transfer Tubing, High-Purity PFA-450, 5/8" ID x 3/4" OD; 25 ft
Catalog # MFLX06368-58
undefined
Masterflex® Transfer Tubing, High-Purity PFA-450, 5/8" ID x 3/4" OD; 25 ft
Catalog # MFLX06368-58

About this item

Won't crack under stress.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • Tubing size:5/8" ID x 3/4" OD

Applications: Pharmaceutical, biotechnology, environmental, semiconductor processing, food and beverage, autoanalyzer, and nuclear applications.
Characteristics: Superior surface smoothness and clarity, low extractables with deionized water and acids, high resistance to stress and cracking. Translucent.
Resin certification: Resin is FDA compliant.
Tubing is manufactured according to GMP.
Temperature range: -320 to 500 °F (-195 to 260 °C)
Sterilize: With autoclave, ethylene oxide, gamma irradiation, and using dry heat.

  • Tubing ext.Ø:
    19,1 mm (0,75")
  • Tubing int.Ø:
    16 mm (0,625")
  • Wall thickness:
    1,6 mm
  • Max. pressure:
    10,3 bar (149 psi)
  • Max. temperature:
    260 °C (500 °F)
  • Colour:
    Translucent
  • Description:
    High-purity PFA-450 tubing, 5/8"ID x 3/4"OD, 25 ft/pack
  • Length:
    7,6 m
  • Seq:
    09
  • Environmentally Preferable:
  • Model:
    06368-58
  • GMP compliant:
    Yes
  • Length per pack:
    7,6 m (25 ft.)
  • Regulatory approvals:
    FDA
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Min. temperature:
    –195 °C (–320 °F)
  • Warranty:
    Out of box
  • Working pressure:
    10,3 bar (149 psi)
  • Clarity:
    Translucent
  • Tubing material:
    PFA
  • Pk:
    25 Feet
Frequently Bought Together