Masterflex® Fitting, Clear Polypropylene, Elbow, Hose Barb Union, 3/32" ID, 25/PK
MFLX06365-28
Quick and easy assembly without tools.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 3/32" ID
Create 90° bends in flexible tubing—without the kinks!
- Barb size/tubing int.Ø (port 1):³⁄₃₂"
- Barb size/tubing int.Ø (port 2):³⁄₃₂"
- Connection Type:Barbed Union
- Flow pattern:Elbow
- Description:Fitting, Clear Polypropylene, Elbow, Hose Barb Union, ³⁄₃₂" ID, 25/PK
- Seq:09
- Environmentally Preferable:
- Model:06365-28
- Orifice dimensions:0,0625"
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Pk:25
- Fitting material:Polypropylene
Frequently Bought Together