Order Entry
Austria
ContactUsLinkComponent
Masterflex® Transfer Tubing, Platinum-Cured Silicone, 3/16" ID x 1/4" OD; 25 Ft
Masterflex® Transfer Tubing, Platinum-Cured Silicone, 3/16" ID x 1/4" OD; 25 Ft
Catalog # MFLX95802-08
CE certificate
undefined
Masterflex® Transfer Tubing, Platinum-Cured Silicone, 3/16" ID x 1/4" OD; 25 Ft
Catalog # MFLX95802-08
CE certificate

About this item

No need to worry about the heat - use for applications up to 460 °F.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application

Applications: Pharmaceutical, biotechnology, aerospace, food and beverage, and general lab applications.
Characteristics: Platinum-cured, excellent heat resistance, low compression set, odorless, nontoxic, translucent.
Certification: Elastomer is FDA-compliant (21 CFR 177.2600) and meets USP Class VI; exceeds 3A Sanitary Standards. Tubing is manufactured according to GMP.
Temperature range: -58 to 446 °F (-50 to 230 °C)
Sterilize: Autoclave or gamma irradiation.

  • Tubing ext.Ø:
    6,4 mm (0,25")
  • Tubing int.Ø:
    4,8 mm (0,1875")
  • Wall thickness:
    0,8 mm
  • Max. pressure:
    0,6 bar (9 psi)
  • Max. temperature:
    230 °C (446 °F)
  • Colour:
    Translucent
  • Description:
    Platinum-Cured Silicone Tubing, 3/16"ID x 1/4"OD, 25 ft/pack
  • Length:
    7,6 m
  • Seq:
    10
  • Environmentally Preferable:
  • Model:
    95802-08
  • GMP compliant:
    Yes
  • Length per pack:
    7,6 m (25 ft.)
  • Regulatory approvals:
    FDA;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Min. temperature:
    –50 °C (–58 °F)
  • Working pressure:
    0,6 bar (9 psi)
  • Clarity:
    Translucent
  • Tubing material:
    Platinum-cured silicone
  • Pk:
    25 Feet
Frequently Bought Together