Order Entry
Austria
ContactUsLinkComponent
 
Masterflex® Gauge-Guard Protector, TPE, Single-Use, 1-1/2" Tri-Clamp®; 1/EA
  MFLX31201-66
3A Sanitary approval
undefined
Masterflex® Gauge-Guard Protector, TPE, Single-Use, 1-1/2" Tri-Clamp®; 1/EA
  MFLX31201-66
3A Sanitary approval

 

Ensure a tight seal in your sanitary fluid line.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Single-use custom configuration solutions to minimise downtime
  • Suitable for the most demanding biopharma fluid transfer applications
  • Reliable for sensitive fluid applications with low platelet adhesion and protein binding
  • Material: TPE
  • Clamp Size: 1.5"
  • Connection Type: Gauge Guard

Sanitary Tri-Clamp® gaskets secure the connection and prevent leakage from joining two sanitary fittings. These hygienic seals are ideal for single-use transfer lines in biopharma markets, plus a wide range of fluid transfer systems.

Made from animal-derived ingredient-free polypropylene with a sealable/weldable TPE gasket, these sanitary gaskets offer good chemical resistance and may be sterilized by gamma irradiation, autoclave, or ethylene oxide (EtO). TPE is designed specifically for cell media transfer and aseptic applications. This material offers excellent barrier properties and low protein binding.

Use the Gauge Guard Protector to safeguard your expensive instruments from damaging process fluids and destructive routine maintenance or isolate instrumentation from your high-purity fluid path by using these solid diaphragm gaskets instead of open gaskets.

  • Max. temperature:
    135 °C (275 °F)
  • Colour:
    Transparent
  • Description:
    Single-Use TPE Gauge-Guard Protector; 1-1/2" Tri-Clamp
  • Environmentally Preferable:
  • Pk:
    1
  • Sanitary gasket size:
    1,5"
  • O-Ring material:
    TPE
  • Min. temperature:
    –45 °C (–50 °F)
  • Sterilisation:
    Ethylene Oxide, Autoclave, and Gamme Irradiation
  • Warranty:
    Manufacturer defect
Frequently Bought Together