Masterflex® L/S® Spooled High-Performance Precision Pump Tubing, C-Flex®, L/S 36; 400 ft
Catalog # MFLX06427-36
Supplier: Avantor Fluid Handling
CE certificate
About this item
Combines biocompatibility of silicone with chemical resistance similar to Tygon®.
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
- Very low protein binding
- Heat sealable, weldable
- Economical tubing
- Tubing Size: L/S 36
Applications: General-purpose lab uses requiring high performance and long life.
Characteristics: Exceptional tensile and tear strength, good biocompatibility, low gas permeability, smooth surface, opaque white
Spooled pump tubing provides continuous lengths of pump tubing on convenient, manageable spools that are easy to transport and require less storage space than the equivalent amount of individual tubing coils.
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Maximum Flow Rate:3400 ml/min
- Tubing int.Ø:9,70 mm (0,382")
- Max. pressure:1,03 bar (15 psi)
- Max. temperature:121 °C (250 °F)
- Pump series:L/S
- Description:L/S® Spooled High-Performance Precision Pump Tubing, C-Flex®, L/S 36; 400 ft
- Seq:10
- Environmentally Preferable:
- Model:06427-36
- Length per pack:121,9 m (400 ft.)
- Max. temperature (dynamic):100 °C (212 °F)
- Min. temperature (dynamic):–40 °C (–40 °F)
- Regulatory approvals:ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Suction lift H₂O:8,3 m (27 ft.)
- Min. temperature:–45 °C (–50 °F)
- Max. vacuum:610 mm Hg (24" Hg)
- Sterilisation:Autoclave, Ethylene Oxide, Gamma Irradiation
- Warranty:Out of box
- Tubing material:C-Flex®
- Pk:400 Feet
- Hose barb size:0,375"
- L/S Masterflex tubing size:36
Frequently Bought Together