Order Entry
Austria
ContactUsLinkComponent
Masterflex® L/S® Precision Pump Tubing, Gore® STA-PURE® PCS-Series, L/S 16; 12"/Pk
Masterflex® L/S® Precision Pump Tubing, Gore® STA-PURE® PCS-Series, L/S 16; 12"/Pk
Catalog # MFLX96241-16
CE certificate
undefined
Masterflex® L/S® Precision Pump Tubing, Gore® STA-PURE® PCS-Series, L/S 16; 12"/Pk
Catalog # MFLX96241-16
CE certificate

About this item

High-performance pump tubing for challenging applications.

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • Custom extruded to fit Masterflex® pumps
  • Lot-to-lot consistency provides superior accuracy and repeatability
  • Tubing Size: L/S 16

Applications: Chemical and pharmaceutical applications
Characteristics: Enhanced chemical resistance, including aggressive organic solvents, low spallation, low gas permeability, opaque white

Gore® STA-PURE® PCS-Series Pump Tubing is your ideal choice for high purity or long-running, critical pharmaceutical and biopharmaceutical processing applications. The patented composite (platinum-cured silicone) and ePTFE (polytetrafluoroethylene), results in a tube that offers high flex durability for greater resistance to rupture—even at applications up to 100 psig. Long-term pump testing proves that Gore® STA-PURE® PCS-Series Pump Tubing lasts over 1000 hours at 200 rpm, or over 6000 hours at 100 rpm. Its long life eliminates the need to rotate tubing through the pump head, saving time and reducing maintenance.

If one is looking for a flow-stable, process-stable tubing that withstands CIP (clean-in-place) or SIP (steam-in-place) cleaning—look no further than this tubing!

Gore® STA-PURE® PCS-Series pump tubing is available as single tube elements. Recommended for use in L/S® and I/P® standard and Easy-Load® pump heads, and L/S® Easy-Load® II pump heads.

NOTE: There is an engineering questionnaire vetting application specific details before the order can be processed.

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

  • Maximum Flow Rate:
    480 ml/min
  • Tubing int.Ø:
    3,10 mm (0,122")
  • Max. pressure:
    6,9 bar (100 psi)
  • Max. temperature:
    200 °C (392 °F)
  • Pump series:
    L/S
  • Description:
    L/S 16 Gore Sta-Pure Pump Tubing, PCS-Series; 12"/Pk
  • Seq:
    03
  • Environmentally Preferable:
  • Model:
    96241-16
  • Length per pack:
    0,35 m (1 ft.)
  • Max. temperature (dynamic):
    150 °C (302 °F)
  • Min. temperature (dynamic):
    –40 °C (–40 °F)
  • Regulatory approvals:
    ADCF;Non-DEHP;RoHS;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    No
  • Sterilisation method gamma:
    No
  • Suction lift H₂O:
    8,8 m (29 ft.)
  • Min. temperature:
    –80 °C (–112 °F)
  • Max. vacuum:
    660 mm Hg (26" Hg)
  • Sterilisation:
    Autoclave, SIP
  • Warranty:
    Out of box
  • Tubing material:
    GORE® STA-PURE®
  • Pk:
    12 "
  • Hose barb size:
    0,125"
  • L/S Masterflex tubing size:
    16
Frequently Bought Together