Masterflex® Ismatec® Pump Tubing, 2-Stop, Versilon™ 2001, 1.52 mm ID; 6/PK
Catalog # MFLX96465-36
Supplier: Avantor Fluid Handling
About this item
Designed for optimal operation in your Ismatec pumps.
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
- Inner diameter: 1.52 mm
The overall length of Tygon Chemical 96465-series stop tubing is 16" (406 mm). The legacy Ismatec® stop tubing was 381 mm long.
Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.
- Tubing int.Ø:1,52 mm (0,060")
- Pump series:Ismatec
- Description:Pump Tubing, 2-Stop, Tygon® Chemical 2001, 1,52 mm ID; 6/PK
- Length:406 mm
- Seq:04
- Environmentally Preferable:
- Model:96465-36
- Regulatory approvals:ADCF;FDA;Non-DEHP;RoHS
- Tubes per pack:6
- Series:Similar to SC0820
- Tubing material:Versilon™ 2001
- Pk:6
- Colour coded stops:Yellow/blue
Frequently Bought Together