Order Entry
Austria
ContactUsLinkComponent
Masterflex® Transfer Tubing, Premo Flex®, 1" ID x 1.47" OD; 50 Ft
Masterflex® Transfer Tubing, Premo Flex®, 1" ID x 1.47" OD; 50 Ft
Catalog # MFLX95953-07
undefined
Masterflex® Transfer Tubing, Premo Flex®, 1" ID x 1.47" OD; 50 Ft
Catalog # MFLX95953-07

About this item

Resists weather and ozone.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Outstanding resistance to heat and ozone
  • Maximum pressure: 250 psi (17.2 bar)
  • Minimum bend radius: 8"
  • Inner diameter: 1"

Masterflex® Premp Flex® transfer tubing is ideal for use with fuels such as petroleum oils, gasoline, kerosene, and lubricating oils, while maintaining tube integrity. The Buna-N tube, modified Buna-N nitrile tube cover, along with the high tensile textile core tube reinforcement makes this tubing suitable for high pressure applications. The tube meets RMA Class A high oil resistance and nonconductive at 1000 VDC certification. The tube cover meets Class B medium oil resistance and nonconductive at 1000 VDC certification.

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

  • Tubing ext.Ø:
    37,3 mm (1,47")
  • Tubing int.Ø:
    25,4 mm (1")
  • Wall thickness:
    5,969 mm
  • Max. pressure:
    17,2 bar (250 psi)
  • Max. temperature:
    100 °C
  • Colour:
    Red
  • Description:
    Transfer Tubing, Premo Flex®, 1" ID x 1,47" OD; 50 Ft
  • Length:
    15,2 m
  • Seq:
    03
  • Environmentally Preferable:
  • Model:
    95953-07
  • Bend radius:
    203,2 mm (8")
  • Length per pack:
    15,2 m (50 ft.)
  • Sterilisation method autoclave:
    No
  • Sterilisation method EtO:
    No
  • Sterilisation method gamma:
    No
  • Weight per ft.:
    0,24 kg (0,54 lbs.)
  • Min. temperature:
    –28 °C (–20 °F)
  • Working pressure:
    17,2 bar (250 psi)
  • Clarity:
    Opaque
  • Tubing material:
    Premo Flex®
  • Pk:
    50 Feet
Frequently Bought Together