Masterflex® Ismatec® Pump Tubing, 2-Stop, PharMed® BPT, 2.54 mm ID; 12/PK
Catalog # MFLX95723-46
Supplier: Avantor Fluid Handling
About this item
Designed for optimal operation in your Ismatec pumps.
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
- PharMed BPT tubing has 2.54 mm inner diameter
- Purple and orange color-coded stops
To complete your Ismatec® pumping system, order two-stop color-coded and extension tubing. Tubing comes in various formulations for almost any pumping application.
The stops on the two-stop tubing are color-coded according to tubing ID. Use this tubing with any of the Ismatec® standard cartridge pumps and pump heads. Cartridges withstand pressures up to 45 psi.
The overall length of PharMed BPT 95723-series stop tubing is 16" (406 mm). The legacy Ismatec® stop tubing was 400 mm long.
Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.
- Tubing int.Ø:2,54 mm
- Description:Pump Tubing, 2-Stop, PharMed® BPT, 2,54 mm ID; 12/PK
- Length:406 mm
- Seq:17
- Environmentally Preferable:
- Model:95723-46
- Regulatory approvals:European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- Tubes per pack:12
- Series:Similar to SC0335
- Tubing material:PharMed® BPT
- Pk:12
- Colour coded stops:Purple/Orange
Frequently Bought Together