Order Entry
Austria
ContactUsLinkComponent
 
Masterflex® Ismatec® Pump Tubing, 3-Stop, PharMed® BPT, 2.54 mm ID; 12/PK
  MFLX95714-46
undefined
Masterflex® Ismatec® Pump Tubing, 3-Stop, PharMed® BPT, 2.54 mm ID; 12/PK
  MFLX95714-46

 

Designed for optimal operation in your Ismatec pumps.

  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • Recommended for cell cultures and tissues
  • Impermeable to normal light and UV-radiation
  • Inner diameter: 2.54 mm

To complete your Ismatec® pumping system, order three-stop color-coded tubing and extension tubing. Tubing comes in various formulations for almost any pumping application.

Three pre-attached tubing stops give you two sections—when one section of tubing fatigues, a fresh section is ready to use. The stops on the three-stop tubing are color-coded according to tubing ID. Use three-stop tubing with any of the Ismatec® minicartridge pumps and pump heads. Minicartridges withstand pressures up to 22 psi.
The overall length of PharMed BPT 95714-series stop tubing is 16" (406 mm). The legacy Ismatec® stop tubing was 400 mm long.

Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.

  • Tubing int.Ø:
    2,54 mm
  • Description:
    Pump Tubing, 3-Stop, PharMed® BPT, 2,54 mm ID; 12/PK
  • Length:
    406 mm
  • Seq:
    17
  • Environmentally Preferable:
  • Model:
    95714-46
  • Regulatory approvals:
    European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • Tubes per pack:
    12
  • Series:
    Similar to SC0318
  • Tubing material:
    PharMed® BPT
  • Pk:
    12
  • Colour coded stops:
    Purple/Orange
Frequently Bought Together