Order Entry
Austria
ContactUsLinkComponent
Masterflex® B/T® PerfectPosition® Pump Tubing, PharMed® BPT, B/T 87; 10 ft
Masterflex® B/T® PerfectPosition® Pump Tubing, PharMed® BPT, B/T 87; 10 ft
Catalog # MFLX06507-87
CE certificate
undefined
Masterflex® B/T® PerfectPosition® Pump Tubing, PharMed® BPT, B/T 87; 10 ft
Catalog # MFLX06507-87
CE certificate

About this item

Ensure optimum performance from your Masterflex® pump.

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
  • Up to 10,000 hours of tubing life
  • Resists ozone and UV radiation
  • Noncytotoxic and nonhemolytic
  • Ideal for tissue and cell culture work
  • Heat sealable and bondable
  • Opaque to UV and visible light to protect light-sensitive fluids
  • Low gas permeability
  • High-pressure 103 bar (150 psi) version available (L/S High Pressure family)
  • PerfectPosition™ tubing retention marks indicate the exact placement of tubing in the pump head to provide the best performance and life of the tubing
  • Long service life minimises risk of fluid exposure; reduces tubing costs and pump downtime

Application suitability: Suitable for use with Acids, Alkalis, Pressure, Vacuum, Viscous fluid, and Sterile Fluids. Not Recommended for use with organic solvents.

Physical characteristics : Thermoplastic elastomer, polypropylene-based material with USP mineral oil. Excellent tensile strength, firm (stiff) material. Opaque, beige.

Temperature range:
(static): -51 to 132C (-60 to 270F)
(dynamic): -20 to 100C (-4 to 212F)

Meets classifications:
USP Class VI
European Pharmacopoeia (EP 3.2.9)

Applications: Cell and tissue culture work and pharmaceutical uses. Also good for light-sensitive samples.

Sterilize: EtO, Autoclave, Gamma Radiation

  • Maximum Flow Rate:
    18900 ml/min
  • Tubing int.Ø:
    12,70 mm (0,500")
  • Max. pressure:
    2,4 bar (35 psi)
  • Max. temperature:
    132 °C (270 °F)
  • Pump series:
    B/T
  • Description:
    B/T® PerfectPosition® Pump Tubing, PharMed® BPT, B/T 87; 10 ft
  • Seq:
    01
  • Environmentally Preferable:
  • Model:
    06507-87
  • Length per pack:
    3 m (10 ft.)
  • Max. temperature (dynamic):
    100 °C (212 °F)
  • Min. temperature (dynamic):
    –20 °C (–4 °F)
  • Regulatory approvals:
    FDA;Non-DEHP;RoHS;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Suction lift H₂O:
    8,8 m (29 ft.)
  • Min. temperature:
    –51 °C (–60 °F)
  • Max. vacuum:
    660 mm Hg (26" Hg)
  • Sterilisation:
    Autoclave, Ethylene Oxide, Gamma Irradiation up to 2,5 Mrad
  • Tubing material:
    PharMed® BPT
  • Pk:
    10 Feet
  • B/T Masterflex tubing size:
    87
  • Hose barb size:
    0,5"
Frequently Bought Together