Order Entry
Austria
ContactUsLinkComponent
 
Masterflex® Ismatec® Pump Tubing, Tygon® LMT-55, 4.8 mm ID x 7.9 mm OD; 50 Ft
  MFLX06507-09
undefined
Masterflex® Ismatec® Pump Tubing, Tygon® LMT-55, 4.8 mm ID x 7.9 mm OD; 50 Ft
  MFLX06507-09

 

Exceptional durability with long life.

  • Crystal clear and flexible while also being long-lasting and crack-resistant

Applications: General laboratory, food and beverage, biopharmaceutical, analytical instruments

Sterilize by autoclave or ethylene oxide gas.

  • Tubing ext.Ø:
    8 mm (0,3125")
  • Tubing int.Ø:
    4,8 mm (0,1875")
  • Wall thickness:
    1,6 mm
  • Max. pressure:
    2 bar (30 psi)
  • Max. temperature:
    74 °C (165 °F)
  • Colour:
    Transparent
  • Description:
    Pump Tubing, Tygon® LMT-55, 4,8 mm ID x 7,9 mm OD; 50 Ft
  • Length:
    15,24 m
  • Seq:
    03
  • Environmentally Preferable:
  • Model:
    06507-09
  • Length per pack:
    15,24 m (50 ft.)
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –46 °C (–51 °F)
  • Max. vacuum:
    760 mm Hg (29,9" Hg)
  • Working pressure:
    2 bar (30 psi)
  • Clarity:
    Translucent
  • Tubing material:
    Tygon® LMT-55
  • Pk:
    50 Feet
Frequently Bought Together