Order Entry
Austria
ContactUsLinkComponent
Masterflex® I/P® Precision Pump Tubing, Versilon™ 2001, I/P 26; 50 ft
Masterflex® I/P® Precision Pump Tubing, Versilon™ 2001, I/P 26; 50 ft
Catalog # MFLX06475-26
CE certificate
undefined
Masterflex® I/P® Precision Pump Tubing, Versilon™ 2001, I/P 26; 50 ft
Catalog # MFLX06475-26
CE certificate

About this item

Compatible with aggressive chemicals – even MEK!

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory Approvals to match your unique application
  • Tygon® Chemical pump tubing is recommended for use in Easy-Load® pump heads only
  • Outstanding chemical resistance — withstands acetone, DMSO, ketones, and more
  • Cost-effective alternative to fluoropolymers or fluoroelastomers

Masterflex® Tygon® Chemical Precision pump tubing features excellent chemical compatibility in a clear, flexible peristaltic pump tube. This material is compatible with many challenging fluids including concentrated acids, strong bases, and organic solvents. Tubing is transparent for easy flow monitoring and plasticizer-free to protect fluid purity.

Ideal for chemical, food, beverage, and pharmaceutical applications, this tubing complies with FDA standards.

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

  • Maximum Flow Rate:
    4000 ml/min
  • Tubing int.Ø:
    6,40 mm (0,252")
  • Max. pressure:
    2,7 bar (40 psi)
  • Max. temperature:
    57 °C (135 °F)
  • Pump series:
    I/P
  • Description:
    I/P® Precision Pump Tubing, Versilon™ 2001, I/P 26; 50 ft
  • Seq:
    01
  • Environmentally Preferable:
  • Model:
    06475-26
  • Length per pack:
    15,2 m (50 ft.)
  • Max. temperature (dynamic):
    40 °C (104 °F)
  • Min. temperature (dynamic):
    0 °C (32 °F)
  • Regulatory approvals:
    ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Suction lift H₂O:
    8,8 m (29 ft.)
  • Min. temperature:
    –77 °C (–108 °F)
  • Max. vacuum:
    660 mm Hg (26" Hg)
  • Sterilisation:
    Autoclave, Ethylene Oxide, Gamma Irradiation
  • Warranty:
    Out of box
  • Tubing material:
    Versilon™ 2001
  • Pk:
    50 Feet
  • Hose barb size:
    0,25"
  • I/P Masterflex tubing size:
    26
Frequently Bought Together