Masterflex® L/S® Precision Pump Tubing, Chem-Durance® Bio, L/S 25; 50 ft
Artikelnr. MFLX06442-25
Supplier: Avantor Fluid Handling
CE certificate
Avantor exclusive
About this item
Excellent chemical resistance and long pumping life.
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
Applications: Laboratory, pharmaceutical processing, and biotech
Characteristics: Excellent chemical resistance, excellent life and durability under pressure, low spallation, plasticizer-free inner liner with elastomer jacket, opaque
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Maximum Flow Rate:1000 ml/min
- Tubing int.Ø:4,80 mm (0,189")
- Max. pressure:2,4 bar (35 psi)
- Max. temperature:74 °C (165 °F)
- Pump series:L/S
- Description:L/S® Precision Pump Tubing, Chem-Durance® Bio, L/S 25; 50 ft
- Seq:06
- Environmentally Preferable:
- Model:06442-25
- Length per pack:15,2 m (50 ft.)
- Max. temperature (dynamic):40 °C (104 °F)
- Min. temperature (dynamic):0 °C (32 °F)
- Regulatory approvals:FDA;Non-DEHP;RoHS;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Suction lift H₂O:8,8 m (29 ft.)
- Min. temperature:–60 °C (–71 °F)
- Max. vacuum:660 mm Hg (26" Hg)
- Sterilisation:Autoclave, Ethylene Oxide, Gamma Irradiation
- Warranty:Out of box
- Tubing material:Chem-Durance® Bio
- Pk:50 Feet
- Hose barb size:0,1875"
- L/S Masterflex tubing size:25
Frequently Bought Together