Order Entry
Austria
ContactUsLinkComponent
Masterflex® Transfer Tubing, Tygon® E-Lab (E-3603), 1/8" ID x 1/4" OD; 500 Ft
Masterflex® Transfer Tubing, Tygon® E-Lab (E-3603), 1/8" ID x 1/4" OD; 500 Ft
Catalog # MFLX06407-19
undefined
Masterflex® Transfer Tubing, Tygon® E-Lab (E-3603), 1/8" ID x 1/4" OD; 500 Ft
Catalog # MFLX06407-19

About this item

Pliable formulation for sharp radius bending.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • Tubing size: 1/8" ID x 1/4" OD

This tubing is ideal for general laboratory use. They offer long life, won't age or oxidize, fits tightly to glass and metal, bends to small radius curves, are nontoxic. FDA compliant and made according to GMP. Temperature range is –51 to 165 °F (–46 to 73 °C). Can be sterilized with ethylene oxide or autoclave.

  • Tubing ext.Ø:
    6,4 mm (0,25")
  • Tubing int.Ø:
    3,2 mm (0,125")
  • Wall thickness:
    1,6 mm
  • Max. pressure:
    2,5 bar (36 psi)
  • Max. temperature:
    74 °C (165 °F)
  • Colour:
    Transparent
  • Description:
    Transfer Tubing, Tygon® E-Lab (E-3603), 1/8" ID x 1/4" OD; 500 Ft Spool
  • Length:
    152 m
  • Seq:
    01
  • Environmentally Preferable:
  • Model:
    06407-19
  • GMP compliant:
    Yes
  • Length per pack:
    152 m (500 ft.)
  • Regulatory approvals:
    ADCF;FDA;Non-DEHP;NSF-51;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –46 °C (–51 °F)
  • Working pressure:
    2,5 bar (36 psi)
  • Clarity:
    Translucent
  • Tubing material:
    Tygon® E-Lab (E-3603)
  • Pk:
    500 Feet
Frequently Bought Together