Order Entry
Austria
ContactUsLinkComponent
 
Masterflex® I/P® High-Performance Precision Pump Tubing, Tygon® A-60-F, I/P 89; 25 ft
  MFLX06402-89
CE certificate
undefined
Masterflex® I/P® High-Performance Precision Pump Tubing, Tygon® A-60-F, I/P 89; 25 ft
  MFLX06402-89
CE certificate

 

Stay compliant with food grade applications.

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory Approvals to match your unique application
  • Opaque beige color protects light and UV sensitive samples

Masterflex® Norprene® Food High-Performance Precision pump tubing is formulated to withstand extreme temperatures and will not deteriorate in demanding food and beverage applications. This tubing is compatible with virtually all commercial clears and sanitizers and can be sterilized via autoclave without impacted overall service life. Ideal for food and beverage applications, this tubing complies with FDA, NSF, and 3-A standards.

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

  • Maximum Flow Rate:
    19000 ml/min
  • Tubing int.Ø:
    15,88 mm (0,625")
  • Max. pressure:
    1,4 bar (20 psi)
  • Max. temperature:
    132 °C (270 °F)
  • Pump series:
    I/P
  • Description:
    I/P® High-Performance Precision Pump Tubing, Tygon® A-60-F, I/P 89; 25 ft
  • Seq:
    02
  • Environmentally Preferable:
  • Model:
    06402-89
  • Length per pack:
    7,6 m (25 ft.)
  • Max. temperature (dynamic):
    100 °C (212 °F)
  • Min. temperature (dynamic):
    –20 °C (–4 °F)
  • Regulatory approvals:
    FDA;Non-DEHP;Non-Phthalate;NSF-51;RoHS
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Suction lift H₂O:
    8,2 m (27 ft.)
  • Min. temperature:
    –51 °C (–60 °F)
  • Max. vacuum:
    610 mm Hg (24" Hg)
  • Sterilisation:
    Autoclave, Ethylene Oxide, Gamma Irradiation
  • Warranty:
    Out of box
  • Tubing material:
    Tygon® A-60-F
  • Pk:
    25 Feet
  • Hose barb size:
    0,625"
  • I/P Masterflex tubing size:
    89
Frequently Bought Together