Order Entry
Austria
ContactUsLinkComponent
SANI-TECH STHT-C-093-3H Platinum-Cured Silicone Tubing, 3/32" x 9/32"; 100 Ft/Pk
SANI-TECH STHT-C-093-3H Platinum-Cured Silicone Tubing, 3/32" x 9/32"; 100 Ft/Pk
Catalog # MFLX95920-55
undefined
SANI-TECH STHT-C-093-3H Platinum-Cured Silicone Tubing, 3/32" x 9/32"; 100 Ft/Pk
Catalog # MFLX95920-55

About this item

Ultimate product traceability.

  • Resist temperature extremes, ozone, corona, radiation, moisture, compression sets, weathering, and chemical attacks
  • 1/16" ID and larger have part numbers and lot codes laser marked for permanent traceability
  • Identify tubing by external labeling too—both bag and box are marked

Applications: sterile fill and transfer, media processing, sanitary peristaltic pump tubing, general laboratory use, cell harvesting, and liquid chromatography.
Characteristics: withstands repeated autoclaving, ultra-flexible, smooth surface for low adhesion, tasteless, odorless, nontoxic, and translucent.
Certifications: Elastomer is FDA-compliant and meets USP Class VI, EP 3.1.9, and ISO 10993 biocompatibility criteria. Tubing is manufactured and packaged in a certified cleanroom.
Temperature range: -80 to 500 °F (-62 to 260 °C).
Sterilize: Autoclave, ethylene oxide, or gamma irradiation (up to 5.0 Mrad).

  • Tubing ext.Ø:
    7,144 mm (0,28125")
  • Tubing int.Ø:
    2,381 mm (0,09375")
  • Max. temperature:
    260 °C (500 °F)
  • Colour:
    Translucent
  • Description:
    Platinum-Cured Silicone Tubing, 3/32" x 9/32"; 100 Ft/Pk
  • Length:
    30,5 m
  • Environmentally Preferable:
  • Burst pressure:
    1,24 bar (18 psi)
  • Length per pack:
    30,5 m (100 ft.)
  • Regulatory approvals:
    European Pharmacopoeia;FDA;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Min. temperature:
    –62 °C (–80 °F)
  • Warranty:
    Out of box
  • Clarity:
    Translucent
  • Tubing material:
    Silicone
  • Pk:
    100 Feet
Frequently Bought Together