Order Entry
Austria
ContactUsLinkComponent
Masterflex® I/P® Precision Pump Tubing, FDA-Compliant Viton®, I/P 73; 25 ft
Masterflex® I/P® Precision Pump Tubing, FDA-Compliant Viton®, I/P 73; 25 ft
Catalog # MFLX96412-73
CE certificate
undefined
Masterflex® I/P® Precision Pump Tubing, FDA-Compliant Viton®, I/P 73; 25 ft
Catalog # MFLX96412-73
CE certificate

About this item

Safely pump harsh chemicals.

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory Approvals to match your unique application

Masterflex® FDA-Compliant Viton® Precision pump tubing is designed for enhanced chemical compatibility at elevated temperatures. Tubing tolerates the transfer of the harshest chemicals such as corrosive solvents and aliphatic and aromatic hydrocarbons. The ultra-low gas permeability maintains integrity of fluid while protecting the user and environment.

Ideal for where FDA compliance and superior chemical compatibility are required.

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

  • Maximum Flow Rate:
    8000 ml/min
  • Tubing int.Ø:
    9,50 mm (0,374")
  • Max. pressure:
    1,4 bar (20 psi)
  • Max. temperature:
    205 °C (400 °F)
  • Pump series:
    I/P
  • Description:
    I/P® Precision Pump Tubing, FDA-Compliant Viton®, I/P 73; 25 ft
  • Seq:
    02
  • Environmentally Preferable:
  • Model:
    96412-73
  • Length per pack:
    7,6 m (25 ft.)
  • Max. temperature (dynamic):
    150 °C (302 °F)
  • Min. temperature (dynamic):
    0 °C (32 °F)
  • Regulatory approvals:
    ADCF;FDA
  • Sterilisation method autoclave:
    No
  • Sterilisation method EtO:
    No
  • Sterilisation method gamma:
    No
  • Suction lift H₂O:
    8,8 m (29 ft.)
  • Min. temperature:
    –32 °C (–25 °F)
  • Max. vacuum:
    660 mm Hg (26" Hg)
  • Sterilisation:
    Sterilization is not recommended
  • Warranty:
    Out of box
  • Tubing material:
    Viton® FDA-compliant
  • Pk:
    25 Feet
  • Hose barb size:
    0,375"
  • I/P Masterflex tubing size:
    73
Frequently Bought Together