Order Entry
Austria
ContactUsLinkComponent
Masterflex® Transfer Tubing, Kynar Flex™ 2750 PVDF, 1/4" ID x 5/16" OD; 50 ft
Masterflex® Transfer Tubing, Kynar Flex™ 2750 PVDF, 1/4" ID x 5/16" OD; 50 ft
Catalog # MFLX95100-07
undefined
Masterflex® Transfer Tubing, Kynar Flex™ 2750 PVDF, 1/4" ID x 5/16" OD; 50 ft
Catalog # MFLX95100-07

About this item

Excellent chemical resistance and UV stable.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • Tubing size: 1/4" ID x 5/16" OD

Applications: High purity and temperature, UV sensitive, or aggressive chemical fluid transfer.
Characteristics: Excellent chemical resistance, low TOC, rigid tubing works well with compression and over-molded fittings and adapters. Translucent.
Certification: FDA complaint (21 CFR 177.2600), meets USP Class VI requirements, and is made in accordance to cGMP.
Temperature range: -40 to 275 °F (-40 to 135 °C)
Sterilize: Gamma irradiation, or ethylene oxide.

  • Tubing ext.Ø:
    7,938 mm (0,3125")
  • Tubing int.Ø:
    6,35 mm (0,25")
  • Wall thickness:
    0,794 mm
  • Max. pressure:
    6,96 bar (101 psi)
  • Max. temperature:
    135 °C (275 °F)
  • Colour:
    Translucent
  • Description:
    Transfer Tubing, Kynar Flex™ 2750 PVDF, 1/4" ID x 5/16" OD; 50 ft
  • Length:
    15,24 m
  • Seq:
    03
  • Environmentally Preferable:
  • Model:
    95100-07
  • Bend radius:
    44,45 mm (1,75")
  • GMP compliant:
    Yes
  • Length per pack:
    15,24 m (50 ft.)
  • Regulatory approvals:
    FDA;USP
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Min. temperature:
    –40 °C (–40 °F)
  • Warranty:
    Manufacturer defect
  • Working pressure:
    6,96 bar (101 psi)
  • Clarity:
    Translucent
  • Tubing material:
    Kynar Flex™ 2750 PVDF
  • Pk:
    50 Feet
Frequently Bought Together