Viton Transfer Pump Tubing, FDA-Compliant Viton®, White, 3/8" ID x 1/2" OD; 25 ft
Catalog # MFLX06435-06
Supplier: Avantor Fluid Handling
CE certificate
Specifications
See all product configurations- Catalog No:
- MFLX06435-06
- MFLX06435-05
- MFLX06435-03
- MFLX06435-04
- MFLX06435-07
- MFLX06435-08
- MFLX06435-09
- MFLX06435-01
- MFLX06435-02
- Clarity:
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Max. pressure:
- 0,9997402 bar (14,5 psi)
- 0,9997402 bar (14,5 psi)
- 0,9997402 bar (14,5 psi)
- 0,9997402 bar (14,5 psi)
- 0,9997402 bar (14,5 psi)
- 0,9997402 bar (14,5 psi)
- 0,9997402 bar (14,5 psi)
- 0,9997402 bar (14,5 psi)
- 0,9997402 bar (14,5 psi)
- Max. temperature:
- 205 °C (400 °F)
- 205 °C (400 °F)
- 205 °C (400 °F)
- 205 °C (400 °F)
- 205 °C (400 °F)
- 205 °C (400 °F)
- 205 °C (400 °F)
- 205 °C (400 °F)
- 205 °C (400 °F)
- Min. temperature:
- –32 °C (–25 °F)
- –32 °C (–25 °F)
- –32 °C (–25 °F)
- –32 °C (–25 °F)
- –32 °C (–25 °F)
- –32 °C (–25 °F)
- –32 °C (–25 °F)
- –32 °C (–25 °F)
- –32 °C (–25 °F)
- Regulatory approvals:
- FDA
- FDA
- FDA
- FDA
- FDA
- FDA
- FDA
- FDA
- FDA
- Sterilisation method autoclave:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Sterilisation method EtO:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Sterilisation method gamma:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Working pressure:
- 14,5 psi
- 14,5 psi
- 14,5 psi
- 14,5 psi
- 14,5 psi
- 14,5 psi
- 14,5 psi
- 14,5 psi
- 14,5 psi
- Currently Viewing
Specifications
About this item
FDA compliant for food contact.
- Global market leader in range of formulations for most extensive chemical compatibility
Applications: FDA compliant food or laboratory applications, acid and solvent transfer, high temperature work.
Characteristics: Good chemical resistance, opaque white.
Certification: FDA compliant.
Temperature range: -25 to 400 °F(-32 to 204 °C)
Sterilize: Circulating hot air oven at 480 °F (249 °C)
- Tubing ext.Ø:12,7 mm (0,5")
- Tubing int.Ø:9,525 mm (0,375")
- Wall thickness:1,6 mm
- Max. pressure:0,9997402 bar (14,5 psi)
- Max. temperature:205 °C (400 °F)
- Colour:White
- Description:Transfer Pump Tubing, FDA-Compliant Viton®, White, 3/8" ID x 1/2" OD; 25 ft
- Length:7,6 m
- Environmentally Preferable:
- Regulatory approvals:FDA
- Sterilisation method autoclave:No
- Sterilisation method EtO:No
- Sterilisation method gamma:No
- Min. temperature:–32 °C (–25 °F)
- Working pressure:14,5 psi
- Clarity:Opaque
- Tubing material:Viton® FDA-compliant
- Pk:25 Feet
Frequently Bought Together