Masterflex® Fitting, Natural Polypropylene, Elbow, Hose Barb Union, 5/8" ID;
MFLX40640-26
CE certificate
Quick and easy assembly without tools.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Create 90° bends in flexible tubing—without the kinks!
- Barb size/tubing int.Ø (port 1):⅝"
- Barb size/tubing int.Ø (port 2):⅝"
- Connection Type:Barbed Union
- Flow pattern:Elbow
- Description:Fitting, Natural Polypropylene, Elbow, Hose Barb Union, ⅝" ID;
- Seq:25
- Environmentally Preferable:
- Model:40640-26
- Orifice dimensions:11,9 mm (0,46875")
- Sterilisation:Ethylene oxide (ETO) or gamma
- Warranty:Out of box
- Pk:100
- Fitting material:Polypropylene
Frequently Bought Together