Order Entry
Austria
ContactUsLinkComponent
Masterflex® Ismatec® Pump Tubing, 2-Stop, Tygon® S3™ E-LFL , 1.42 mm ID, 15" L; 12/PK
Masterflex® Ismatec® Pump Tubing, 2-Stop, Tygon® S3™ E-LFL , 1.42 mm ID, 15" L; 12/PK
Catalog # MFLX06447-34
undefined
Masterflex® Ismatec® Pump Tubing, 2-Stop, Tygon® S3™ E-LFL , 1.42 mm ID, 15" L; 12/PK
Catalog # MFLX06447-34

About this item

Longest life of all Tygon® formulations.

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application

For use with Masterflex® L/S® multichannel pump heads.

  • Maximum Flow Rate:
    67 ml/min
  • Tubing int.Ø:
    1,42 mm (0,056")
  • Max. pressure:
    1,75 bar (25,3 psi)
  • Max. temperature:
    74 °C (165 °F)
  • Pump series:
    L/S
  • Description:
    Pump Tubing, 2-Stop, Tygon® S3™ E-LFL , 1,42 mm ID, 15" L; 12/PK
  • Length:
    381 mm
  • Environmentally Preferable:
  • Length per pack:
    0,38 m (1,25 ft.)
  • Max. temperature (dynamic):
    40 °C (104 °F)
  • Min. temperature (dynamic):
    0 °C (32 °F)
  • Regulatory approvals:
    ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
  • Tubes per pack:
    12
  • Min. temperature:
    –46 °C (–51 °F)
  • Sterilisation:
    Autoclave, Ethylene Oxide
  • Series:
    Ismatec
  • Tubing material:
    Tygon® S3™ E-LFL
  • Pk:
    12
  • C/L Masterflex tubing size:
    34
  • Colour coded stops:
    Yellow/Yellow
Frequently Bought Together