Masterflex® L/S® 2-Stop High-Performance Precision Pump Tubing, Tygon® S3™ E-LFL, L/S 24; 4/Pk
Artikelnr. MFLX06447-24
Lieferant: Avantor Fluid Handling
Über diesen Artikel
Longest life of all Tygon® formulations.
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
For use with Masterflex® L/S® multichannel pump heads.
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Maximum Flow Rate:1800 ml/min
- Tubing int.Ø:6,40 mm (0,252")
- Max. pressure:2,7 bar (40 psi)
- Max. temperature:74 °C (165 °F)
- Pump series:L/S
- Description:2-Stop Pump Tubing, Tygon E-LFL, L/S 24; 4/Pk
- Seq:01
- Environmentally Preferable:
- Model:06447-24
- Length per pack:0,38 m (1,25 ft.)
- Max. temperature (dynamic):40 °C (104 °F)
- Min. temperature (dynamic):0 °C (32 °F)
- Regulatory approvals:ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Suction lift H₂O:8,8 m (29 ft.)
- Min. temperature:–60 °C (–71 °F)
- Max. vacuum:660 mm Hg (26" Hg)
- Sterilisation:Autoclave, Ethylene Oxide
- Series:LS
- Tubing material:Tygon® S3™ E-LFL
- Pk:4
- Hose barb size:0,25"
- L/S Masterflex tubing size:24
Frequently Bought Together