Masterflex® L/S® 2-Stop Precision Pump Tubing, Tygon® S3™ E-LFL, L/S 13; 8/Pk
Catalog # MFLX06447-13
Supplier: Avantor Fluid Handling
About this item
Longest life of all Tygon® formulations.
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
Applications: General laboratory use
Characteristics: Long life, won’t age or oxidize, fits tightly to glass and metal, bends to small radius curves, nontoxic, transparent
For use with Masterflex® multichannel pump heads.
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Maximum Flow Rate:30 ml/min
- Tubing int.Ø:0,80 mm (0,031")
- Max. pressure:2,7 bar (40 psi)
- Max. temperature:74 °C (165 °F)
- Pump series:L/S
- Description:2-Stop pump tubing, Tygon, L/S 13, Pack of 8 0
- Seq:01
- Environmentally Preferable:
- Model:06447-13
- Length per pack:0,38 m (1,25 ft.)
- Max. temperature (dynamic):40 °C (104 °F)
- Min. temperature (dynamic):0 °C (32 °F)
- Regulatory approvals:ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Suction lift H₂O:8,8 m (29 ft.)
- Min. temperature:–46 °C (–51 °F)
- Max. vacuum:660 mm Hg (26" Hg)
- Sterilisation:Autoclave, Ethylene Oxide
- Tubing material:Tygon® S3™ E-LFL
- Pk:8
- Hose barb size:0,0625"
- L/S Masterflex tubing size:13
Frequently Bought Together