Order Entry
Austria
Orders LinkContactUsLinkComponent
Rubbermaid® Quick Carts

Rubbermaid® Quick Carts

Medium cart, plastic; 6 outer pockets (including 1 plastic lined pocket) and 6 inner pockets; pockets, caddy and main compartment include adjustable dividers; Large removable caddy included, 18 kg, 419×362×533 mm, 8,7 kg, Grey
Catalog # 129-2102
Rubbermaid® Quick Carts
Catalog # 129-2102
Rubbermaid® Quick Carts
Rubbermaid® Quick Carts

Medium cart, plastic; 6 outer pockets (including 1 plastic lined pocket) and 6 inner pockets; pockets, caddy and main compartment include adjustable dividers; Large removable caddy included, 18 kg, 419×362×533 mm, 8,7 kg, Grey

Price
828,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The Rubbermaid Commercial executive quick cart is the durable mobile cart solution for housekeeping, janitorial and maintenance environments.

  • Adjustable dividers - dividers can be moved or removed to create multiple compartments to met your specific cleaning needs
  • Secure stick goods - heavy-duty fatening strap wraps around supplies to keep them secure while the cart is in motion
  • Secure supplies - durable lid conceals supplies and features hardware for adding a lock to prevent unauthorised access to cart and its contents
  • Removable carry caddy- rigid dividers improve efficiency, keeping amenities and supplies organised
  • Removable inner liner for easy cleaning or replacement

Compact design remains inconspicuous by blending into public areas and disappearing into guest rooms. Lightweight and more compact than traditional carts for easier manoeuvrability in tight spaces. Repeals oil, water and stains with Teflon® fabric protector coating to maintain aesthetics and protect against daily use. Available in three sizes.

Accessories information: The executive quick cart caddy is great for organising amenities with its adustable and removalbe dividers. The caddy is available in two different sizes and is the ideal portable accessory for efficient cleaning throughout a facility. The plastic pocket liner is a replacement liner that is compatible with all of the quick cart sizes - large, medium, and small. The liners are inner replacment liners for the quick cart available in three different sizes.

Ordering information: Accessories are sold separately.

Specifications
  • Capacity:
    18 kg
  • Colour:
    Grey
  • Description:
    Medium cart, plastic; 6 outer pockets (including 1 plastic lined pocket) and 6 inner pockets; pockets, caddy and main compartment include adjustable dividers; Large removable caddy included
  • Seq:
    02
  • W×D×H:
    419×362×533 mm
  • Weight:
    8,7 kg
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Plastic pocket liner fits all the quick carts, clear, plastic, 95,3W×101,6D×215,9H mm, pack of 6
    Plastic pocket liner fits all the quick carts, clear, plastic, 95,3W×101,6D×215,9H mm, pack of 6
    129-2096
    Log in for availability
    1 * 1 ST - 21,30 €

Product Information

  • Catalog #
    Availability
    Price
  • Replacement liner for medium quick cart, black, vinyl, 406,4W×323,9D×469,9H mm, pack of 6
    Replacement liner for medium quick cart, black, vinyl, 406,4W×323,9D×469,9H mm, pack of 6
    129-2098
    Log in for availability
    1 * 1 ST - 90,90 €

Product Information

  • Catalog #
    Availability
    Price
  • Replacement liner for large quick cart, black, vinyl, 406,4W×323,9D×565,2H mm, pack of 6
    Replacement liner for large quick cart, black, vinyl, 406,4W×323,9D×565,2H mm, pack of 6
    129-2099
    Log in for availability
    1 * 1 ST - 99,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.