Order Entry
Austria
Orders LinkContactUsLinkComponent
Sampling tips for UD sleeve sampler

Sampling tips for UD sleeve sampler

Sampling tip for UD sleeve sampler, Stainless steel 316L, 1,4 ml
Catalog # SAMP1500W-14
Supplier:   Sampling Systems
Sampling tips for UD sleeve sampler
Catalog # SAMP1500W-14
Supplier:  Sampling Systems
Sampling tips for UD sleeve sampler
Sampling tips for UD sleeve sampler

Sampling tip for UD sleeve sampler, Stainless steel 316L, 1,4 ml

Price
172,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The UD Sleeve sampler is perfect for small volume powder sampling.

  • Extensively used in the pharmaceutical industry
  • Accurate sampling of free-flowing powders
  • Extension rods are avialble to increase the length of the sampler

The UD Sleeve Sampler is ideal for accurate sampling of small volumes of free-flowing powders. It is made from 316L stainless steel and available with a range of tips, enabling samples sizes between 0,1 and 2,5 ml. Various accessories are available, such as extension rods which anable the operator to extend the length of the sampler.

Specifications
  • Volume:
    1,4 ml
  • Description:
    Sampling tip for UD sleeve sampler
  • Material:
    Stainless steel 316L
  • Seq:
    02