Ductless ventilation systems, Protector®XVS™
1219×736×577 mm, 40,8 kg
Catalog # LBCP4864010
Supplier: LABCONCO
Jump to:
Product Details & Documents
Ductless ventilation systems with glass tops and sides and low profiles are well suited for educational settings. Clean-Sweep air foil and zone-perforated rear baffle maximise containment.
These ventilation stations can be used as light duty fume hoods, science classroom work stations, solvent cleaning work bays, weighing stations or for pathology and cytology.
Protector XVS ventilation stations can be ducted to the outside or connected to the FilterMate portable exhauster for HEPA and/or carbon filtered exhaust back into the laboratory.
Certifications: Conforms to ANSI Z9.5, Modified ASHRAE 110, SEFA 1.
Specifications
- Weight:40,8 kg
- W×D×H ext.:1219×736×577 mm
- Seq:03
Accessories
Product Information
- Catalog #W×D×HAvailabilityPrice
- Solid epoxy work surface, black, 910 mm width, 33 kgSolid epoxy work surface, black, 910 mm width, 33 kgLBCP3908401910×680×25 mmLog in for availability1 * 1 ST
Product Information
- Catalog #W×D×HAvailabilityPrice
- Solid epoxy work surface, black, 610 mm width, 22 kgSolid epoxy work surface, black, 610 mm width, 22 kgLBCP3908400610×680×25 mmLog in for availability1 * 1 ST
Product Information
- Catalog #W×D×HAvailabilityPrice
- Solid epoxy work surface, black, 1220 mm width, 44 kgSolid epoxy work surface, black, 1220 mm width, 44 kgLBCP39084021220×680×25 mmLog in for availability1 * 1 ST
Product Information
- Catalog #W×D×HAvailabilityPrice
- Utility shelves attachs to the rear baffle perforations, has a scalloped front edge to support scalpels, forceps and other supplies, 2,3 kgUtility shelves attachs to the rear baffle perforations, has a scalloped front edge to support scalpels, forceps and other supplies, 2,3 kgLBCP3925000— mmLog in for availability1 * 1 ST - 272,00 €
Product Information
- Catalog #W×D×HAvailabilityPrice
- Digital airflow monitorwith epoxy coated steel housing, Gaurdian 1000, 4,5 kgDigital airflow monitorwith epoxy coated steel housing, Gaurdian 1000, 4,5 kgLBCP3908801— mmLog in for availability1 * 1 ST - 4 740,00 €
Product Information
- Catalog #W×D×HAvailabilityPrice
- Telescoping base stands with castors, nominal width of 101,6 mm, 1219×1016 mm, 38 kgTelescoping base stands with castors, nominal width of 101,6 mm, 1219×1016 mm, 38 kgLBCP3746712— mmLog in for availability1 * 1 ST - 2 820,00 €
Product Information
- Catalog #W×D×HAvailabilityPrice
- Upper exhaust transition adaptor, 152,4 mm width, 2,3 kgUpper exhaust transition adaptor, 152,4 mm width, 2,3 kgLBCP3912401— mmLog in for availability1 * 1 ST
Product Information
- Catalog #W×D×HAvailabilityPrice
- Portable exhauster, FilterMate™, with available HEPA filter, 22,7 kgPortable exhauster, FilterMate™, with available HEPA filter, 22,7 kg135-1092360×580×580 mmLog in for availability1 * 1 ST - 7 250,00 €
Product Information
- Catalog #W×D×HAvailabilityPrice
- Portable exhauster, FilterMate™, with available ammonia-amine, formaldehyde, organic vapor filter, 22,7 kgPortable exhauster, FilterMate™, with available ammonia-amine, formaldehyde, organic vapor filter, 22,7 kg135-1080360×580×580 mmLog in for availability1 * 1 ST - 6 230,00 €
Product Information
- Catalog #W×D×HAvailabilityPrice
- Portable exhauster, FilterMate™, with HEPA filter included, 22,7 kgPortable exhauster, FilterMate™, with HEPA filter included, 22,7 kg135-1081470×580×630 mmLog in for availability1 * 1 ST - 7 540,00 €
Product Information
- Catalog #W×D×HAvailabilityPrice
- Portable exhauster, FilterMate™, with available ammonia-amine, formaldehyde, organic vapor and HEPA filter, 22,7 kgPortable exhauster, FilterMate™, with available ammonia-amine, formaldehyde, organic vapor and HEPA filter, 22,7 kg135-1093380×580×580 mmLog in for availability1 * 1 ST - 7 870,00 €
Product Information
- Catalog #W×D×HAvailabilityPrice
- Portable exhauster, FilterMate™, with available ammonia-amine, formaldehyde, organic vapor filter, 41 kgPortable exhauster, FilterMate™, with available ammonia-amine, formaldehyde, organic vapor filter, 41 kg135-1082380×580×580 mmLog in for availability1 * 1 ST - 6 770,00 €
Product Information
- Catalog #W×D×HAvailabilityPrice
- Organic carbon filter, 7,7 kg
Product Information
- Catalog #W×D×HAvailabilityPrice
- Formaldehyde carbon filter, 9,5 kgFormaldehyde carbon filter, 9,5 kg135-1078457×457×530 mmLog in for availability1 * 1 ST - 1 130,00 €
Product Information
- Catalog #W×D×HAvailabilityPrice
- Ammonia carbon filter, 9,5 kg
Product Information
- Catalog #W×D×HAvailabilityPrice
- Replacement HEPA filter, 99,99 % on particles 0,3 micron in sizeReplacement HEPA filter, 99,99 % on particles 0,3 micron in size135-1077457×457×83,82 mmLog in for availability1 * 1 ST - 1 130,00 €
Product Information
- Catalog #W×D×HAvailabilityPrice
- Replacement bag for bag-in/ bag out HEPA filterReplacement bag for bag-in/ bag out HEPA filterLBCP3776002— mmLog in for availability1 * 1 ST - 634,00 €
Product Information
- Catalog #W×D×HAvailabilityPrice
- Ammonia detector tube, 0,5 kg
Product Information
- Catalog #W×D×HAvailabilityPrice
- Formaldehyde detector tube, 0,5 kg
Product Information
- Catalog #W×D×HAvailabilityPrice
- Solid epoxy work surface, black, 1830 mm width, 63 kgSolid epoxy work surface, black, 1830 mm width, 63 kgLBCP39084071830×680×25 mmLog in for availability1 * 1 ST
Product Information
- Catalog #W×D×HAvailabilityPrice
- Solid epoxy work surface, black, 1830 mm width, 84 kgSolid epoxy work surface, black, 1830 mm width, 84 kgLBCP39084101830×900×25 mmLog in for availability1 * 1 ST
Product Information
- Catalog #W×D×HAvailabilityPrice
- Guardian™ 115 V, 60 Hz
1000 digital airflow monitor for protector XVS and demonstration hoodGuardian™ 115 V, 60 Hz
1000 digital airflow monitor for protector XVS and demonstration hoodLBCP3908800— mmLog in for availability1 * 1 ST - 4 740,00 €
Product Information
- Catalog #W×D×HAvailabilityPrice
- Guardian™ 230 V, 50/60 Hz digital airflow monitor for basic™ hoodsGuardian™ 230 V, 50/60 Hz digital airflow monitor for basic™ hoodsLBCP9743209— mmLog in for availability1 * 1 KIT
Product Information
- Catalog #W×D×HAvailabilityPrice
- Guardian™ 115 V, 50/60 Hz digital airflow monitor for fiberglass 30 hoodsGuardian™ 115 V, 50/60 Hz digital airflow monitor for fiberglass 30 hoodsLBCP9743201— mmLog in for availability1 * 1 ST
Product Information
- Catalog #AvailabilityPrice
- Accessory shelf, 4'
Product Information
- Catalog #AvailabilityPrice
- Accessory shelf, 5'



