Order Entry
Austria
Orders LinkContactUsLinkComponent
Ductless work stations, Protector®

Ductless work stations, Protector®

Workstation without blower, 1220×740×650 mm, 54 kg
Catalog # LBCP3930021
Supplier:   LABCONCO
Ductless work stations, Protector®
Catalog # LBCP3930021
Supplier:  LABCONCO
Ductless work stations, Protector®
Ductless work stations, Protector®

Workstation without blower, 1220×740×650 mm, 54 kg

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

Protector® work stations are specifically designed for the needs of pathologists and histotechnologists. Like a traditional fume hood, these enclosures have a front air foil and rear baffle to direct the inflow air across the work area and away from the operator. Ideal for cramped or crowded labs, protector work stations have a low profile so they fit easily under standard upper cabinets. Designed with a built-in blower which use specially treated carbon filters.

  • Face velocities from 60 to 100 fpm
  • Built-in dynamically-balanced motorized impeller
  • Ergonomic air foil with aerodynamic Clean-Sweep airflow openings with upper dilution air supply
  • Zone-perforated type 304 stainless steel rear baffle
  • Glare-free fluorescent lighting
Specifications
  • Weight:
    54 kg
  • W×D×H ext.:
    1220×740×650 mm
  • Description:
    Workstation without blower
  • Seq:
    02
  • Shipping weight:
    45 kg
  • Cat. No.:
    LBCP3930021
  • Electrical:
    230 V, 50 Hz, 5 A
Accessories

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Solid epoxy work surface, black, 1830 mm width, 84 kg
    Solid epoxy work surface, black, 1830 mm width, 84 kg
    LBCP3908410
    1830×900×25 mm
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Solid epoxy work surface, black, 1830 mm width, 63 kg
    Solid epoxy work surface, black, 1830 mm width, 63 kg
    LBCP3908407
    1830×680×25 mm
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    W×D×H ext.
    Availability
    Price
  • Organic carbon filters for Protector® work stations with built-in blower, 5,4 kg, 457×914×250 mm
    Organic carbon filters for Protector® work stations with built-in blower, 5,4 kg, 457×914×250 mm
    LBCP3924200
    mm mm
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Ammonia carbon filter, 9,5 kg
    Ammonia carbon filter, 9,5 kg
    135-1079
    457×457×530 mm
    Log in for availability
    1 * 1 ST - 1 130,00 €

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Replacement HEPA filter, 99,99 % on particles 0,3 micron in size
    Replacement HEPA filter, 99,99 % on particles 0,3 micron in size
    135-1077
    457×457×83,82 mm
    Log in for availability
    1 * 1 ST - 1 130,00 €

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Ammonia detector tube, 0,5 kg
    Ammonia detector tube, 0,5 kg
    LBCP6925700
    — mm
    Log in for availability
    1 * 1 ST - 203,00 €

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Formaldehyde detector tube, 0,5 kg
    Formaldehyde detector tube, 0,5 kg
    LBCP6926000
    — mm
    Log in for availability
    1 * 1 ST - 248,00 €

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Portable exhauster, FilterMate™, with available ammonia-amine, formaldehyde, organic vapor filter, 41 kg
    Portable exhauster, FilterMate™, with available ammonia-amine, formaldehyde, organic vapor filter, 41 kg
    135-1082
    380×580×580 mm
    Log in for availability
    1 * 1 ST - 6 770,00 €

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Portable exhauster, FilterMate™, with HEPA filter included, 22,7 kg
    Portable exhauster, FilterMate™, with HEPA filter included, 22,7 kg
    135-1081
    470×580×630 mm
    Log in for availability
    1 * 1 ST - 7 540,00 €

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Formaldehyde carbon filter, 9,5 kg
    Formaldehyde carbon filter, 9,5 kg
    135-1078
    457×457×530 mm
    Log in for availability
    1 * 1 ST - 1 130,00 €

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Portable exhauster, FilterMate™, with available ammonia-amine, formaldehyde, organic vapor filter, 22,7 kg
    Portable exhauster, FilterMate™, with available ammonia-amine, formaldehyde, organic vapor filter, 22,7 kg
    135-1080
    360×580×580 mm
    Log in for availability
    1 * 1 ST - 6 230,00 €

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Replacement bag for bag-in/ bag out HEPA filter
    Replacement bag for bag-in/ bag out HEPA filter
    LBCP3776002
    — mm
    Log in for availability
    1 * 1 ST - 634,00 €

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Portable exhauster, FilterMate™, with available ammonia-amine, formaldehyde, organic vapor and HEPA filter, 22,7 kg
    Portable exhauster, FilterMate™, with available ammonia-amine, formaldehyde, organic vapor and HEPA filter, 22,7 kg
    135-1093
    380×580×580 mm
    Log in for availability
    1 * 1 ST - 7 870,00 €

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Portable exhauster, FilterMate™, with available HEPA filter, 22,7 kg
    Portable exhauster, FilterMate™, with available HEPA filter, 22,7 kg
    135-1092
    360×580×580 mm
    Log in for availability
    1 * 1 ST - 7 250,00 €

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Organic carbon filter, 7,7 kg
    Organic carbon filter, 7,7 kg
    135-1091
    180×180×210 mm
    Log in for availability
    1 * 1 ST - 655,00 €

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Solid epoxy work surface, black, 1220 mm width, 44 kg
    Solid epoxy work surface, black, 1220 mm width, 44 kg
    LBCP3908402
    1220×680×25 mm
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Solid epoxy work surface, black, 910 mm width, 33 kg
    Solid epoxy work surface, black, 910 mm width, 33 kg
    LBCP3908401
    910×680×25 mm
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Solid epoxy work surface, black, 610 mm width, 22 kg
    Solid epoxy work surface, black, 610 mm width, 22 kg
    LBCP3908400
    610×680×25 mm
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Telescoping base stands with castors, nominal width of 101,6 mm, 1219×1016 mm, 38 kg
    Telescoping base stands with castors, nominal width of 101,6 mm, 1219×1016 mm, 38 kg
    LBCP3746712
    — mm
    Log in for availability
    1 * 1 ST - 2 820,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Accessory shelf, 5'
    Accessory shelf, 5'
    LBCP3811103
    Log in for availability
    1 * 1 ST - 580,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Accessory shelf, 4'
    Accessory shelf, 4'
    LBCP3811102
    Log in for availability
    1 * 1 ST - 464,00 €