Removable Autoclave-Resistant Thermal Transfer Labels
Catalog # GAINAUTR-56C3-1WH
Supplier: GA
Specifications
- Printer model:
- Printing method:
- Colour:White
- Description:Autoclave resistant thermal transfer label, core size 3"
- Dimensions:76,2×50,8 mm (3×2")
- Seq:08
- Environmentally Preferable:
- Packed:1000 labels/roll (1 label across)
- Pk:1 Roll
Specifications
About this item
These labels are intended for identifying metal, plastic, and glass surfaces, including surgical instruments, glassware, trays, blister packs, and other items that will undergo sterilisation.
- Temperature range: −60 to 150 °C (−76 to 302 °F)
- Glove-friendly adhesive won’t stick to gloves and ensures the labels are readily removable without leaving behind any adhesive residue
- Can resist elevated temperatures; ideal for autoclave sterilisation cycles
- Ideal for multiple autoclave sterilisation cycles, gamma irradiation (up to 50 KGy), and ethylene oxide sterilisation
- Printable with all major thermal-transfer printer brands
Removable autoclave-resistant labels are intended for use in steam autoclaves, ovens, gamma irradiators, and ethylene oxide sterilisation. Durable autoclave thermal-transfer labels will not leave any adhesive residue after removal. They are weather- and water-proof, alcohol-resistant, and have been tested to endure up to 20 autoclave cycles (at 121 °C/250 °F, 16,5 psi for 20 minutes). Compatible with all major brands of thermal-transfer printers.
Frequently Bought Together