Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Mini-display table level sensor, b.safe

DLC sensor for 1 container, 110×30×65 mm
Catalog # BOHLR659-03
Supplier:   Bohlender
Mini-display table level sensor, b.safe
Catalog # BOHLR659-03
Supplier:  Bohlender
Mini-display table level sensor, b.safe
Mini-display table level sensor, b.safe

DLC sensor for 1 container, 110×30×65 mm

Price
232,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The b.safe Mini-display is the optimal basic solution for the local control of single HPLC units.

  • With plugs for EU, Australia, USA, Japan, and UK
  • Compatible with any version of b.safe waste caps
  • Additional comfort provides the possibility to snooze the alarm tone during the canister exchange

Display unit is designed to monitor connected fill-level sensors in b.safe Waste Caps and b.safe System Waste Caps. Tight plastic casing allows secure placement in the work area. Easy operation via touch surface.

Alarm box in plastic housing. Front side with touch buttons and LED indicators to monitor the operation and the fill level of the connected sensors. Optical and acoustic main alarm start when containers are full and stop as soon as an empty container is confirmed. Available in 1-channel or 2-channel versions, suitable for b.safe Waste Caps LC / System Waste Caps LC with main alarm, DLC version for b.safe Waste Caps DLC / System Waste Caps DLC with pre and main alarm. Includes power supply (Input: AC 100 to 240 V/50 to 60 Hz, 0,5 A, output: 24 V DC, 0,5 A).

The b.safe Alarm Boxes are available as a 'Wall' version for a fixed installation to the front side of laboratory furniture, or as a 'Table' version for use as desktop device.

 : Combined Signal Device with red LED flashlight and additional siren (continuous tone) can be used in a separate room or at high noise levels. Depending on the connected output socket at the b.safe Display it can be used as single alarm or to monitor several containers. IP 65-protected housing made of ABS. Includes power supply (input: AC 100 to 240 V/50 to 60 Hz, 5,5 A, output: 24 V DC, 0,5 A) and plugs for EU, Australia, USA, Japan, and UK.

Specifications
  • Description:
    DLC sensor for 1 container
  • Seq:
    03
  • W×D×H:
    110×30×65 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Power supply
    Power supply
    BOHLR621-01
    Log in for availability
    1 * 1 ST - 41,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Combined signal device
    Combined signal device
    BOHLR635-01
    Log in for availability
    1 * 1 ST - 347,00 €