Matrix Plus, CELLvo™
Product Details & Documents
CELLvo™ Matrix Plus is a substrate that aims to recapitulate the biochemical, structural and mechanical cues of the native niche by leaving the extracellular matrix intact. Cell-derived matrices create a biologically relevant culture environment for a variety of cell types including pluripotent cells by providing all the cues cells expect to receive in vivo in culture dishes.
- Matrix made of polystyrene
- Natural extracellular matrix synthesised in vitro by human perinatal cells
- Suitable for the isolation and culture of a variety of cell types including pluripotent cells
- Shown to enhance the differentiation and maturation of stem cells
- Composed of more than 100 proteins secreted and assembled by human stem cells
- For research use only
Delivery information: CELLvo™ Matrix Plus arrives at room temperature but should be refrigerated at 2 to 8 °C upon arrival to maintain shelf life. Avoid extended exposure to light.
Packaging: CELLvo™ Matrix Plus is produced under aseptic conditions and should be handled using aseptic technique.
Caution: CELLvo™ Matrix Plus is not for human use. This product should not be used for diagnostic or therapeutic purposes. Handle CELLvo™ related products in accordance with established bio-safety practices.
Specifications
Specifications
- Pk:5
- Description:T150, canted, vented, non-pyrogenic, U-shaped, growth area 150 cm²
- Size:15 - 22,5 ml
Specifications
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



