Order Entry
Austria
Orders LinkContactUsLinkComponent
Utility Boxes

Utility Boxes

0,5 L, 110×110×94 mm
Catalog # 216-2472
Supplier:   MULTIROIR
Utility Boxes
Catalog # 216-2472
Supplier:  MULTIROIR
Utility Boxes
Utility Boxes

0,5 L, 110×110×94 mm

Price
38,80 €
Log in for availability
1 * 10 ST
Product Details & Documents

Range of practical PP boxes in 9 different sizes, 5 round and 4 square, ranging from 0,25 to 8 L.

  • Food grade
  • Soft and flexible lids
  • Anti-slip surface suitable for freezer and fridge
  • Acid and alkali resistant
  • Cold and heat resistant: –20 to +100 °C

All the boxes have a soft and flexible lid, ensuring a fastened closure as well as easy assembling and removal.

The surface of the boxes is slightly roughed and offers a 'anti-slip' function even with wet hands.

Easy to clean, these utility laboratory storage boxes are stackable and can be placed in the freezer or the fridge.

Specifications
  • Capacity:
    0,5 L
  • Seq:
    02
  • W×D×H:
    110×110×94 mm