Order Entry
Austria
Orders LinkContactUsLinkComponent
VWR®, Solid Euro Containers

VWR®, Solid Euro Containers

64,5 L, Solid Euro container, 25 kg load capacity, open handles, 600×400×320 mm, 567×267×317 mm
Catalog # 216-2409
Supplier:   VWR Collection
VWR®, Solid Euro Containers
Catalog # 216-2409
Supplier:  VWR Collection
VWR®, Solid Euro Containers
VWR®, Solid Euro Containers

64,5 L, Solid Euro container, 25 kg load capacity, open handles, 600×400×320 mm, 567×267×317 mm

Price
31,50 €
Log in for availability
1 * 1 ST
Product Details & Documents

These plastic stackable Euro containers are ideal for simple storage solutions as well as highly automated systems. Made from strong plastic these containers are ideal for transporting goods and food safely. They are very stable when loaded due to reinforced frame and corner construction.

  • Made of PPC (polypropylene copolymer)
  • Suitable for every industry and for any application
  • Smooth surfaces make them easy to clean
  • Ergonomic handles for effective manual handling
  • Suitable for –20 to +65 °C storage
  • 100% recyclable

The solid Euro containers are available in universal Euros sizes: 300×200, 400×300, 600×400 or 800×600 mm. They are perfect for palletisation. They are also suitable for manual and automatic conveyor handling. The standard colour is grey.

Certifications: Guaranteed food-safe.

Ordering information: Trolleys and lids are optional and can be supplied for the entire range.

Specifications
  • W×D×H ext.:
    600×400×320 mm
  • Capacity:
    64,5 L
  • Description:
    Solid Euro container, 25 kg load capacity, open handles
  • Seq:
    14
  • W×D×H int.:
    567×267×317 mm