Order Entry
Austria
Orders LinkContactUsLinkComponent
 

VWR®, Solid Euro Containers

7,2 L, Solid Euro container, 15 kg load capacity, closed handles, 300×200×170 mm, 268×168×168 mm
  216-2391
VWR®, Solid Euro Containers
  216-2391
VWR®, Solid Euro Containers
VWR®, Solid Euro Containers

7,2 L, Solid Euro container, 15 kg load capacity, closed handles, 300×200×170 mm, 268×168×168 mm

 
10,30 €
   
1 * 1 ST
 

These plastic stackable Euro containers are ideal for simple storage solutions as well as highly automated systems. Made from strong plastic these containers are ideal for transporting goods and food safely. They are very stable when loaded due to reinforced frame and corner construction.

  • Made of PPC (polypropylene copolymer)
  • Suitable for every industry and for any application
  • Smooth surfaces make them easy to clean
  • Ergonomic handles for effective manual handling
  • Suitable for –20 to +65 °C storage
  • 100% recyclable

The solid Euro containers are available in universal Euros sizes: 300×200, 400×300, 600×400 or 800×600 mm. They are perfect for palletisation. They are also suitable for manual and automatic conveyor handling. The standard colour is grey.

 : Guaranteed food-safe.

 : Trolleys and lids are optional and can be supplied for the entire range.

 
  • W×D×H ext.:
    300×200×170 mm
  • Capacity:
    7,2 L
  • Description:
    Solid Euro container, 15 kg load capacity, closed handles
  • Seq:
    03
  • W×D×H int.:
    268×168×168 mm