Order Entry
Austria
Orders LinkContactUsLinkComponent
Moisture indicators

Moisture indicators

Moisture indicator without cobalt for 8% r. h.; Platform: Qualitative test paper; Humidity - yellow ↔ red
Catalog # MANA908808
Supplier:   MACHEREY-NAGEL
Moisture indicators
Catalog # MANA908808
Supplier:  MACHEREY-NAGEL
Moisture indicators
Moisture indicators

Moisture indicator without cobalt for 8% r. h.; Platform: Qualitative test paper; Humidity - yellow ↔ red

Price
170,00 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

The test is used for the quick and easy determination of the relative atmospheric humidity. The paper is simply exposed to the atmosphere in question. When the colour of the pad does not change anymore, the humidity can be read off.

  • Always ready to use: No accessories necessary for evaluation

  • Colour change from pink to blue for moisture indicators and yellow to red for moisture indicator without cobalt chloride

Moisture sensitive goods including electronics and optical systems have to be stored at low atmospheric humidity. They are usually packed in sealed plastic bags together with a desiccant. Moisture indicators are used to control if the desiccants is active and if moisture is effectively kept away from the goods.

Specifications
  • Description:
    Moisture indicator without cobalt for 8% r. h.; Platform: Qualitative test paper; Humidity - yellow ↔ red
  • Cat. No.:
    MANA908808
  • Length:
    60 mm
  • Shelf life:
    2 Years
  • Width:
    35 mm