Order Entry
Austria
Orders LinkContactUsLinkComponent
ProBox storage boxes

ProBox storage boxes

21 L, Exterior: 510×390×169 mm
Interior: 420×330×150 mm, PP
Catalog # 216-2370
Supplier:   MULTIROIR
ProBox storage boxes
Catalog # 216-2370
Supplier:  MULTIROIR
ProBox storage boxes
ProBox storage boxes

21 L, Exterior: 510×390×169 mm
Interior: 420×330×150 mm, PP

Price
150,00 €
Log in for availability
1 * 5 ST
Product Details & Documents

These storages boxes are a premium organising system developed with a vision of functionality, high quality, and a clear Scandinavian design.

  • Made of translucent material PP (polypropylene)
  • Stackable
  • Guaranteed food-safe
  • Hygienically flawless and easy to clean
  • Ergonomic handles
  • Suitable for –40 to 120 °C storage
  • 100% recyclable

The volume of the boxes ranges between 3 and 53 L, which makes the range suitable for a wide range of storage needs. All boxes are modular and stackable for optimal space-saving storage. The recess and furrows in the lid prevents them from shifting when stacked. The boxes are translucent and the lid is easily clicked on with two wide and strong grey clips.

Documents

Specifications
  • Capacity:
    21 L
  • Material:
    PP
  • Seq:
    05
  • W×D×H:
    Exterior: 510×390×169 mm
    Interior: 420×330×150 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.