Order Entry
Austria
Orders LinkContactUsLinkComponent
Sampling scoops, LaboPlast®

Sampling scoops, LaboPlast®

Standard, 2000 ml, 381 mm, White
Catalog # 331-0365
Supplier:   BURKLE
Sampling scoops, LaboPlast®
Catalog # 331-0365
Supplier:  BURKLE
Sampling scoops, LaboPlast®
Sampling scoops, LaboPlast®

Standard, 2000 ml, 381 mm, White

Price
64,70 €
Log in for availability
1 * 10 ST
Product Details & Documents

PS, white. These scoops are ideal for the sampling of powder, granules and pastes. They are also available with a transparent lid to close it immediately after the sampling procedure to secure a clean and contamination-free sample.

  • Individually packed
  • Production, assembling and packaging acc. to ISO cleanroom class 7
  • According to EU food and FDA guidelines

Due to the special handle construction and the slightly angled edge the scoop stands horizontal and can be laid down without the material trickling out.

Specifications
  • Type:
    Standard
  • Capacity:
    2000 ml
  • Colour:
    White
  • Length:
    381 mm
  • Seq:
    14
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.